Beli air tool grinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUPER TOOL Micro Air Grinder (Straight Type)Deskripsi:-This is the pencil type that is easy to grip and work efficiency increases.-Developed in quality and performance, no core shake, and demonstrate sustainability for a long time.-Scatter prevention of cutting powder and low noise type due to rear exhaust.--Precision grinding finishing of various molds.-Finishing of various welding masks.-Metal deburring, chamfering, polishing, engraving, inner surface processing of various metals.-Cutting, grinding, polishing treatment of plastics, stones and wood etc.atribut:
- Hose Intake Port: R1/4
- Exhaust: Back
- Dynabrade Air-Powered Die GrinderDeskripsi:Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
- American Tool Micro Air Grinder Kitatribut:
- Contents: 1pc microair grinder, 10pcs mounted stone, 2pcs spanners, 1pc plug, 1pc blow case
- Size (inch): 1/4 (6.25mm)
- TEKIRO Micro Air Grinder (Gerinda Mini)Deskripsi:Fungsi : untuk menghaluskan serpihan besi yang tidak rata dengan fungsi meratakan Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- INGERSOLL RAND Air-Powered Die GrinderDeskripsi:Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.atribut:
- Air Pressure (psi): 90
- Power Source: Air Powered
- Switch Type: Safety Lever
- monotaro Air Micro Angle Grinder (For Surface Grinding)Deskripsi:It can be used for surface grinding.Because it has less vibration, it is suitable for long-term work. Since the set contents are substantial, it is convenient to carry.. For surface grindingDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Working Pressure (MPa): 0.4 to 0.6
- Accessories: One body, one air hose (1.45 m), one hose cover, one hose joint, one pin, 1 Φ 30 rubber pad, 4 buffs, 6 paper
- Overall Length (mm): 140
- Hose Inside-Diameter (phi mm): 5
- Spindle: M7-P0.75
- Wheel size (mm): 30
- Air Consumption (L/minute): 120
- Connection diameter (phi mm): Air: 6
- No Load Rotation Speed (rpm): 23500
- American Tool Air Grinderatribut:
- Air inlet: 6.25mm (1/4inch)
- SUPER TOOL Micro Air Grinder (Straight Type)Deskripsi:
- TRUSCO Air Micro Grinder (Mesin Gerinda)atribut:
- Air Consumption (m³/minute): 0.15
- Chuck Bore (phi mm): 3
- Length (mm): 155
- No Load Rotation Speed (rpm): 60000
- Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
- Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
- Weight (g): 108
- Working Pressure (MPa): 0.4 to 0.6
- NITTO KOHKI Air Sonicatribut:
- Chuck Diameter (mm): 6
- Type: Pneumatic die grinder
- Dynabrade Expanding Drum Wheel (Drum amplas)Deskripsi:The black-and-gold finish on these drill bits lubricates the bits and provides some resistance to wear and rust. These bits have spiral flutes that evacuate chips as the bits drill into a workpiece. They also have flats on their shank that help prevent the bits from slipping in a drill chuck when drilling at high speeds or under heavy loads.atribut:
- UNSPSC: 23131503
- Compatible Abrasive Type: Inline Drum Sanding Belts
- Connector Type: Threaded Hole
- Drum Diameter (inch): 5
- Drum Width (inch): 3-1/2
- Expanding Material: Rubber
- Expanding Type: Unslotted
- Maximum Operating Speed (rpm): 3500
- Product Type: Expander Wheel
- Tool Connection Size: 5/8\"-11
- monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: 1/4 coupler
- Overall Length (mm): 136
- Collet Size (mm): 3
- Air Connection Port: 43834
- Air Consumption (L/minute): 198
- No Load Speed (rpm): 56000
- Working Air Pressure Range (MPa): 0.62
- Muraki Mirco Air GrinderDeskripsi:GEM Air Grinders offer excellent torque performance, come with a grip-friendly, light body, and as a result help significantly to enhance the efficiency of deburring, chamfering, finishing, etc.Available with straight or angled bodies (90 degrees and 120 degrees). A broad range of options is available including chucking widths of 2.34 mm, 3 mm, and 6 mm, VAR fixed 30-cup tool, and paper discs, etc., to suit the model and meet customer needs.Energy-saving, environmentally-friendly models are also available, with air consumption reduced by 40 percent while maintaining torque.atribut:
- Air Supply Pressure: 0,4 to 0,7 Mpa
- KOBE RED LINE Gda2206L Angle Die GrinderDeskripsi:GDA2206L Safety lever throttle, reverse exhaust, ideal for polishing, grinding and buffing, suitable for use in confined areas. Free speed: 22,000rpm. Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size: 10mm (3/8 Inch). Air pressure: 90psi/6.2bar. Air consumption: 4cfm*. Sound pressure level: 85dBA. Sound power level: 99dBA. Vibration level: 7.0m/s2. Overall length: 160mm. *Based on a 15 second cycle per minute average use.atribut:
- Air consumption: 4CFM
- Exhaust Location: Rear
- For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands Surface Conditioning Disc
- Horsepower: 0.30hp
- Tool Application: Buffing Deburring Grinding Polishing Sanding
- Overall Height: 76mm
- Workplace Application: Industrial Welding & Fabrication
- Part Number: KBE2702020H
- NOK Seal Packing RYT Type (Sil Bantalan)atribut:
- Material: Rare Freon (PTFE)
- Overall Length (m): 10
- Type: RYT
- TEKIRO Heavy Duty Air Die GrinderDeskripsi:Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminiumatribut:
- Average Air Consumption (CFM): 4
- Length (inch): 6
- Free Speed (rpm): 25000
- Air inlet (inch): 1/4
- Material: Aluminium
- Collet Size (inch): 1/4
- Dimension 1 (mm): 169
- Dimension 2 (mm): 28
- Dimension 3 (mm): 37
- Dimension 4 (mm): 119
- Dimension 5 (mm): 32
- Dimension 6 (mm): 24
- Maximum Air Pressure (psi): 90
- Overall Length (inch): 5-1/4
- Recommended Hose Size (inch): 3/8
- Dynabrade Orbital SanderDeskripsi:- Right Angle Mini-Dynorbital Random Orbital Sander- Built-in speed regulator, rear exhaust muffler, lever throttle. Heavy duty gear head. Includes sample 9-micron micro-finishing film discs. Optional 54585 Side Handle Assembly available.- Includes 54029 Sanding Head (accepts 3" and smaller dia. sanding pads with male locking-type threads).- Also Includes; 54031 soft density male locking-type pad, which accepts adhesive-backed micro-finishing film discs.
- Dynabrade SanderDeskripsi:- Tool has 1/4inch-28 female thread. Comes mounted with 54021 Adapter for pads with 1/4inch-20 female thread.- Includes 50107 Pad (2inch diameter) for PSA (adhesive backed) abrasive discs.- Optional 54030 Rotary Sanding Head permits locking-type male thread pad to be mounted.- Optional 54585 Side Handle available.
- Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)atribut:
- Air Pressure (psi): 90
- Length (mm): 132
- Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
- No Load Speed (rpm): 54000
- Dynabrade Air-Powered Belt SanderDeskripsi:Belt sanders guide an abrasive belt along their contact arm to remove material in corners, along joints and edges, within grooves and recesses, and from other tight spaces. They accept compatible, interchangeable arms for different applications and a variety of belt grits to grind, debur, clean, blend, and polish.atribut:
- DUTY: Heavy
- Required Pressure (Psi): 90
- Vacuum Type: Non-Vacuum
Daftar Harga air tool grinder Terbaru October 2026
| SUPER TOOL Micro Air Grinder (Straight Type) | Rp7.099.900 |
| Dynabrade Air-Powered Die Grinder | Rp12.999.900 |
| American Tool Micro Air Grinder Kit | Rp1.199.900 |
| TEKIRO Micro Air Grinder (Gerinda Mini) | Rp819.900 |
| INGERSOLL RAND Air-Powered Die Grinder | Rp2.899.900 |
| monotaro Air Micro Angle Grinder (For Surface Grinding) | Rp2.599.900 |
| American Tool Air Grinder | Rp479.900 |
| SUPER TOOL Micro Air Grinder (Straight Type) | Rp939.900 |
| TRUSCO Air Micro Grinder (Mesin Gerinda) | Rp3.399.900 |
| NITTO KOHKI Air Sonic | Rp4.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102750911-2.jpg)


/6sP103684244-2.jpg)

/P102249901-1.jpg)

/P102623608-3.jpg)
/P101000821-1.jpg)

/gjP109391595-1.jpg)
/q0P101561936-2.jpg)


/cmP102420454-4.jpg)



/P101005785-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)